Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7105BPL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7105BPL

  • Zoro # G3060254


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Material
Brass
Length
6.38
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7105BPL
Zoro #
G3060254
UPC #
663370434549
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
4.94
Height
3.63
Item Width (Inch)
4.94
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop Up Included
Weight
5.88
Hot Cartridge Item#
KSRPLC4000HC
Cold Handle Item#
KSH7615BPLC
Drain Included
Yes
Theme
Traditional
Faucet Centers
4
Cold Cartridge Item#
KSRPLC4000CC
Pop Up Rod Item#
KBPRL955
Collection
Bel-Air
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.88
Handle Style
Lever
Faucet Holes
3
Pullout Spray
false
Handles Included
true
Hot Handle Item#
KSH7615BPLH
Installation Type
Centerset
Sidespray
false

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Bel-Air 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.