Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7105BX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7105BX

  • Zoro # G3062449


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Width
3.63
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Length
6.38
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7105BX
Zoro #
G3062449
UPC #
663370281068
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Length
6.38
Height
2.38
Item Height (Inch)
2.38
Item Width (Inch)
3.63
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.22
Pop Up Rod Item#
KBPRL955
Faucet Centers
4
Faucet Holes
3
Sidespray
false
Hot Handle Item#
KSH7615BXH
Pullout Spray
false
Collection
English Country
Cold Cartridge Item#
KSRPLC4000CC
Cold Handle Item#
KSH7615BXC
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Centerset
Handle Style
Cross
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handles Included
true
Item Weight (lbs)
5.22

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.