KS7105FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7105FL

  • Zoro # G3061864


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7105FL
Zoro #
G3061864
UPC #
663370281181
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
3.63
Length
6.38
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
2.38
Item Width (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
ADA Compliant
true
Weight
5.22
Hot Cartridge Item#
KSRPLC4000HC
Collection
Royale
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
5.22
Hot Handle Item#
KSH5605FLH
Faucet Holes
3
Pop Up Rod Item#
KBPRL955
Sidespray
false
Installation Type
Centerset
Handles Included
true
Faucet Centers
4
Theme
Traditional
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Cold Handle Item#
KSH5605FLC
Drain Included
Yes

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.