KS7105PKX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7105PKX

  • Zoro # G3055738


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Height
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7105PKX
Zoro #
G3055738
UPC #
663370378751
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.63
Width
4.94
Length
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.94
Item Height (Inch)
3.63
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-3/16" Spout Clearance, 4-15/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.22
Installation Type
Centerset
Handles Included
true
Theme
Traditional
Faucet Centers
4
Handle Style
Cross
Cold Handle Item#
KBH1605PKXC
Pop Up Rod Item#
KBPRL955
Drain Included
Yes
Collection
Duchess
Sidespray
false
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
5.22
Hot Handle Item#
KBH1605PKXH
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
3
Pullout Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.