KS7105TAL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7105TAL

  • Zoro # G3058154


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Length
6.38
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7105TAL
Zoro #
G3058154
UPC #
663370281266
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
3.63
Width
4.94
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
4.94
Item Height (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
5.22
Faucet Holes
3
Hot Handle Item#
KSH7615TALH
Cold Handle Item#
KSH7615TALC
Drain Included
Yes
Cold Cartridge Item#
KSRPLC4000CC
Collection
Tudor
Sidespray
false
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC4000HC
Handle Style
Lever
Installation Type
Centerset
Theme
Traditional
Pullout Spray
false
Handles Included
true
Faucet Centers
4
Item Weight (lbs)
5.22
Pop Up Rod Item#
KBPRL955

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.