Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7108BAL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7108BAL

  • Zoro # G3053516


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
ADA Compliant
true
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7108BAL
Zoro #
G3053516
UPC #
663370281235
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
3.63
Height
2.38
Item Height (Inch)
2.38
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
true
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Weight
5.22
Pop Up Rod Item#
KBPRL958
Faucet Centers
4
Collection
Heirloom
Handle Style
Lever
Installation Type
Centerset
Drain Included
Yes
Sidespray
false
Cold Handle Item#
KSH7618BALC
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
5.22
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Theme
Traditional
Hot Handle Item#
KSH7618BALH
Faucet Holes
3

Description

Soft simplicity meets refined craftsmanship through this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heirloom 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.