Zoro Homepage

KS7108BEX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7108BEX

  • Zoro # G3063718


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
ADA Compliant
false
Material
Brass
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
Width
4.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7108BEX
Zoro #
G3063718
UPC #
663370435621
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.94
Height
3.63
Length
6.38
Max Deck Thickness
1.25
Item Height (Inch)
3.63
Item Length (Inch)
6.38
Item Width (Inch)
4.94

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
false
Material
Brass
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
5.22
Pop Up Rod Item#
KBPRL958
Drain Included
Yes
Cold Handle Item#
KBH1608BEXC
Item Weight (lbs)
5.22
Spout Flow Rate (GPM)
1.2
Handles Included
true
Installation Type
Centerset
Theme
Traditional
Collection
Essex
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC
Handle Style
Cross
Cold Cartridge Item#
KSRPLC4000CC
Sidespray
false
Faucet Centers
4
Hot Handle Item#
KBH1608BEXH
Pullout Spray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.