Zoro Homepage

KS7108BL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7108BL

  • Zoro # G3064077


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Height
2.38
Mounting Type
Deck Mount
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7108BL
Zoro #
G3064077
UPC #
663370281037
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Length
6.38
Width
3.63
Item Width (Inch)
3.63
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
2.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Material
Brass
Weight
5.22
Item Weight (lbs)
5.22
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pop Up Rod Item#
KBPRL958
Theme
Traditional
Handle Style
Lever
Collection
Vintage
Share H&C Handle Item#
KSH3968BL
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
4
Faucet Holes
3
Drain Included
Yes
Pullout Spray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.