Zoro Homepage

KS7108BX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7108BX

  • Zoro # G3052904


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.38
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7108BX
Zoro #
G3052904
UPC #
663370281075
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
2.38
Width
3.63
Item Width (Inch)
3.63
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
false
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Weight
5.22
Handle Style
Cross
Collection
English Country
Theme
Traditional
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH7618BXC
Faucet Centers
4
Hot Cartridge Item#
KSRPLC4000HC
Pop Up Rod Item#
KBPRL958
Hot Handle Item#
KSH7618BXH
Handles Included
true
Sidespray
false
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
5.22
Installation Type
Centerset
Faucet Holes
3
Pullout Spray
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.