Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7108FL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7108FL

  • Zoro # G3054295


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Height
2.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7108FL
Zoro #
G3054295
UPC #
663370281198
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Length
6.38
Width
3.63
Item Length (Inch)
6.38
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Width (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
5.22
Cold Handle Item#
KSH5608FLC
Installation Type
Centerset
Item Weight (lbs)
5.22
Pop Up Rod Item#
KBPRL958
Handle Style
Lever
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Handles Included
true
Hot Handle Item#
KSH5608FLH
Faucet Holes
3
Faucet Centers
4
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Sidespray
false
Collection
Royale

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.