KS7108PKX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7108PKX

  • Zoro # G3058118


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
Height
3.63
Valve Type
Ceramic Disc Cartridge
Width
4.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7108PKX
Zoro #
G3058118
UPC #
663370378768
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.63
Width
4.94
Length
6.38
Item Width (Inch)
4.94
Max Deck Thickness
1.25
Item Height (Inch)
3.63
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
false
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-3/16" Spout Clearance, 4-15/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Number of Handles
2
Weight
5.22
Sidespray
false
Item Weight (lbs)
5.22
Pop Up Rod Item#
KBPRL958
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Faucet Holes
3
Collection
Duchess
Faucet Centers
4
Installation Type
Centerset
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Hot Handle Item#
KBH1608PKXH
Cold Handle Item#
KBH1608PKXC
Drain Included
Yes

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.