Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7108PL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7108PL

  • Zoro # G3060017


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Width
3.63
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7108PL
Zoro #
G3060017
UPC #
663370280917
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Height
2.38
Length
6.38
Item Length (Inch)
6.38
Item Height (Inch)
2.38
Item Width (Inch)
3.63
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Material
Brass
Weight
5.22
Sidespray
false
Share H&C Handle Item#
KSH3958PL
Spout Flow Rate (GPM)
1.2
Handles Included
true
Drain Included
Yes
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Lever
Pop Up Rod Item#
KBPRL958
Faucet Centers
4
Hot Cartridge Item#
KSRPLC4000HC
Theme
Traditional
Item Weight (lbs)
5.22
Installation Type
Centerset
Collection
English Country
Faucet Holes
3

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.