Zoro Homepage

KS7108TAL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7108TAL

  • Zoro # G3078314


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
ADA Compliant
true
Number of Handles
2
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7108TAL
Zoro #
G3078314
UPC #
663370281273
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.63
Width
4.94
Length
6.38
Item Height (Inch)
3.63
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
4.94

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
true
Number of Handles
2
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
5.22
Hot Handle Item#
KSH7618TALH
Cold Cartridge Item#
KSRPLC4000CC
Theme
Traditional
Pullout Spray
false
Item Weight (lbs)
5.22
Cold Handle Item#
KSH7618TALC
Handles Included
true
Installation Type
Centerset
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Collection
Tudor
Drain Included
Yes
Hot Cartridge Item#
KSRPLC4000HC
Handle Style
Lever
Faucet Holes
3
Pop Up Rod Item#
KBPRL958

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.