
KS7126BL Two-Handle Wall Mount Bathroom Faucet, Polished Nickel
Mfr # KS7126BL
Zoro # G302837233
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Width
10.44
Weight
7.39
Material
Brass
Includes
Faucet; Mounting Hardware
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS7126BL
Zoro #
G302837233
UPC #
663370498602
Country of Origin
Taiwan, Province of China
Dimensions
Width
10.44
Height
4.75
Length
13
Details
Weight
7.39
Material
Brass
Includes
Faucet; Mounting Hardware
Finish
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 5/8" O.D compression, 8-5/16" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Color
Polished Nickel
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The English Country wall mount bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.