
KS7126NL Two-Handle Wall Mount Bathroom Faucet, Polished Nickel
Mfr # KS7126NL
Zoro # G402837249
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Height
4.75
Finish
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 5/8" O.D compression, 8-5/16" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Width
10.44
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS7126NL
Zoro #
G402837249
UPC #
663370498633
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.75
Width
10.44
Length
13
Details
Finish
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 5/8" O.D compression, 8-5/16" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Material
Brass
Color
Polished Nickel
Weight
7.39
Description
This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Naples wall mount bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.