KS7215DPL Single-Handle Vessel Sink Faucet, Oil Rubbed Bronze

  • Mfr # KS7215DPL

  • Zoro # G3062537


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Color
Oil Rubbed Bronze
Width
5.13
Length
13.69
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7215DPL
Zoro #
G3062537
UPC #
663370443718
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.13
Length
13.69
Height
2.19
Item Width (Inch)
5.13
Item Height (Inch)
2.19
Item Length (Inch)
13.69
Max Deck Thickness
2"

Details

Material
Brass;Zinc Alloy
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
ADA Compliant
true
Weight
4.63
Finish
Oil Rubbed Bronze
Number of Handles
1
Item
Vessel Faucet
Includes
Faucet; Mounting Hardware
Features
Fabricated from Brass, Zinc Alloy Material, Drip-Free Ceramic Disc Cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 9-5/8" Spout Clearance, 5-1/8" Spout Reach, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Lever Handles Meet ADA Guidelines
Valve Type
Ceramic Disc Cartridge
Installation Type
Vessel
Pullout Spray
false
Theme
Traditional
Handles Included
true
Shared H&C Cartridge Item#
KSRP3891C
Faucet Holes
1
Collection
Paris
Share H&C Handle Item#
KSH7415DPL
Sidespray
false
Drain Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.63
Faucet Centers
0

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 9-5/8 inch of spout clearance. The Paris Single-Handle Wall Mount Vessel Sink Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.