
KS7220BEX Two-Handle Wall Mount Kitchen Faucet, Matte Black
Mfr # KS7220BEX
Zoro # G902837367
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Height
7.75
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS7220BEX
Zoro #
G902837367
UPC #
663370985416
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.75
Width
10.19
Length
9
Details
Finish
Matte Black
Number of Handles
2
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Features
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Matte Black
Weight
5.14
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.