Zoro Homepage

KS7222BEX Two-Handle Wall Mount Kitchen Faucet, Polished Brass

  • Mfr # KS7222BEX

  • Zoro # G102837969


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Wall Mount
Height
7.75
Material
Brass
Width
10.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7222BEX
Zoro #
G102837969
UPC #
663370985430
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.75
Width
10.19
Length
9

Details

Finish
Polished Brass
Number of Handles
2
Mounting Type
Wall Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT inlet connection, 4-15/16" spout clearance from point of installation, 10-3/16" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Cross handles for easy rotation
Includes
Faucet; Mounting Hardware
Color
Polished Brass
Weight
5.14

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.