Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass

  • Mfr # KS7247AX

  • Zoro # G3070246


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Brass
Number of Handles
2
Weight
5.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7247AX
Zoro #
G3070246
UPC #
663370510410
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Width
5.06
Length
10.31
Item Width (Inch)
5.06
Max Deck Thickness
1.25
Item Height (Inch)
2.31
Item Length (Inch)
10.31

Details

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Brass
Number of Handles
2
Weight
5.62
Material
Brass
Item
Wall-Mount Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, 9-7/8" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Handle Style
Cross
Hot Handle Item#
KSH213SBH
Spout Flow Rate (GPM)
1.2
Handles Included
true
Collection
English Country
Faucet Holes
2
Pulldown Spray
false
Hose Included
false
Theme
Traditional
Faucet Centers
8
Shared H&C Cartridge Item#
KC1000H
Item Weight (lbs)
5.62
Pullout Spray
false
Installation Type
Wall Mount
Drain Included
No
Sidespray
false
Cold Handle Item#
KSH213SBC

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The English Country 8-Inch Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.