Zoro Homepage

KS7247BEX Two-Handle Wall Mount Bathroom Faucet, Brushed Brass

  • Mfr # KS7247BEX

  • Zoro # G402838260


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Length
11
Width
9.88
Material
Brass
Finish
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7247BEX
Zoro #
G402838260
UPC #
663370985539
Country of Origin
Taiwan, Province of China

Dimensions

Length
11
Width
9.88
Height
5.06

Details

Color
Brushed Brass
Material
Brass
Finish
Brushed Brass
Features
Weight
5.62
Includes
Faucet; Mounting Hardware

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex wall mount bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.