Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7271ALBS Kitchen Faucet W/ Side Sprayer, Polished Chrome

  • Mfr # KS7271ALBS

  • Zoro # G3094396


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7271ALBS
Zoro #
G3094396
UPC #
663370541124
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.88
Width
14.06
Item Length (Inch)
10.32
Item Height (Inch)
6.88
Item Width (Inch)
14.06
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
8.7
Kitchen Sprayer#
KBSPR1
Share H&C Handle Item#
KBH1971ARL
Spray Diverter Item#
KSRP1271D
Sidespray
true
Handles Included
true
Theme
Traditional
Collection
English Country
Hot Cartridge Item#
KSRPL8100HC
Faucet Centers
8
Handle Style
Lever
Drain Included
No
Pulldown Spray
false
Cold Cartridge Item#
KSRPL8100CC
Pullout Spray
false
Item Weight (lbs)
8.7
Faucet Holes
4
Spout Flow Rate (GPM)
1.8
Installation Type
Bridge

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.