KS7271AXBS English Country 8" Bridge Kitchen Faucet W/ Sprayer, Chrome

  • Mfr # KS7271AXBS

  • Zoro # G3092366


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7271AXBS
Zoro #
G3092366
UPC #
663370590542
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.88
Width
8
Item Height (Inch)
6.88
Item Width (Inch)
8
Item Length (Inch)
8.31

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Pulldown Spray
false
Cold Handle Item#
KBH1791AXC
Hose Included
false
Handles Included
true
Cold Cartridge Item#
KSRPL8100CC
Drain Included
No
Sidespray
true
Spray Diverter Item#
KSRP1271D
Collection
English Country
Hot Handle Item#
KBH1791AXH
Spout Flow Rate (GPM)
1.8
Handle Style
Cross
Item Weight (lbs)
8.82
Installation Type
Bridge
Faucet Centers
8
Hot Cartridge Item#
KSRPL8100HC
Kitchen Sprayer#
KBSPR1
Theme
Traditional
Faucet Holes
4
Pullout Spray
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.