KS7272PXBS English Country 8" Bridge Kitchen Faucet W/ Sprayer, Brass

  • Mfr # KS7272PXBS

  • Zoro # G3105900


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7272PXBS
Zoro #
G3105900
UPC #
663370590719
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
6.88
Item Width (Inch)
8
Item Length (Inch)
8.31
Item Height (Inch)
6.88

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
8.82
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Theme
Traditional
Handles Included
true
Item Weight (lbs)
8.82
Hot Handle Item#
KBH1602PXH
Cold Handle Item#
KBH1602PXC
Handle Style
Cross
Pullout Spray
false
Hot Cartridge Item#
KSRPL8100HC
Installation Type
Bridge
Drain Included
No
Hose Included
false
Collection
English Country
Faucet Holes
4
Faucet Centers
8
Sidespray
true
Kitchen Sprayer#
KBSPR2
Cold Cartridge Item#
KSRPL8100CC
Spray Diverter Item#
KSRP1271D

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.