KS7276ALBS Kitchen Faucet W/ Side Sprayer, Polished Nickel

  • Mfr # KS7276ALBS

  • Zoro # G3102680


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7276ALBS
Zoro #
G3102680
UPC #
663370541162
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.31
Width
6.88
Item Height (Inch)
8.31
Max Deck Thickness
1.25
Item Width (Inch)
6.88
Item Length (Inch)
14.13

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
9.1
Faucet Centers
8
Hot Cartridge Item#
KSRPL8100HC
Theme
Traditional
Pulldown Spray
false
Faucet Holes
4
Drain Included
No
Handles Included
true
Cold Cartridge Item#
KSRPL8100CC
Installation Type
Bridge
Item Weight (lbs)
9.1
Pullout Spray
false
Spray Diverter Item#
KSRP1271D
Kitchen Sprayer#
KBSPR6
Sidespray
true
Spout Flow Rate (GPM)
1.8
Collection
English Country
Share H&C Handle Item#
KBH1976ARL
Handle Style
Lever

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.