KS7276PXBS English Country 8" Bridge Kitchen Faucet W/ Sprayer, Nickel

  • Mfr # KS7276PXBS

  • Zoro # G3106899


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS7276PXBS
Zoro #
G3106899
UPC #
663370590740
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
6.88
Item Width (Inch)
8
Item Height (Inch)
6.88
Item Length (Inch)
8.31

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Weight
8.82
Handle Style
Cross
Installation Type
Bridge
Drain Included
No
Cold Handle Item#
KBH1606PXC
Hot Cartridge Item#
KSRPL8100HC
Spout Flow Rate (GPM)
1.8
Collection
English Country
Handles Included
true
Spray Diverter Item#
KSRP1271D
Kitchen Sprayer#
KBSPR6
Faucet Holes
4
Pullout Spray
false
Hot Handle Item#
KBH1606PXH
Faucet Centers
8
Sidespray
true
Theme
Traditional
Cold Cartridge Item#
KSRPL8100CC
Item Weight (lbs)
8.82
Hose Included
false
Pulldown Spray
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.