KS7277AXBS English Country 8" Bridge Kitchen Faucet W/ Sprayer, Brass

  • Mfr # KS7277AXBS

  • Zoro # G3107705


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7277AXBS
Zoro #
G3107705
UPC #
663370590597
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
6.88
Item Length (Inch)
8.31
Item Width (Inch)
8
Item Height (Inch)
6.88

Details

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Weight
8.82
Hot Handle Item#
KBH1797AXH
Item Weight (lbs)
8.82
Kitchen Sprayer#
KBSPR7
Handle Style
Cross
Hot Cartridge Item#
KSRPL8100HC
Cold Handle Item#
KBH1797AXC
Theme
Traditional
Pullout Spray
false
Installation Type
Bridge
Drain Included
No
Spout Flow Rate (GPM)
1.8
Handles Included
true
Cold Cartridge Item#
KSRPL8100CC
Collection
English Country
Sidespray
true
Hose Included
false
Pulldown Spray
false
Faucet Centers
8
Faucet Holes
4
Spray Diverter Item#
KSRP1271D

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.