KS7277PKLBS Duchess Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS7277PKLBS

  • Zoro # G3085296


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7277PKLBS
Zoro #
G3085296
UPC #
663370816659
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.31
Width
6.88
Max Deck Thickness
2
Item Height (Inch)
8.31
Item Width (Inch)
6.88
Item Length (Inch)
13.88

Details

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Rotating swivel spout, Includes matching brass side sprayer, Lever handles meet ADA guidelines
Weight
8.82
Sidespray
true
Drain Included
No
Faucet Holes
4
Cold Cartridge Item#
KSRPL8100CC
Collection
Duchess
Hose Included
true
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR7
Theme
Traditional
Share H&C Handle Item#
KBH1607PKL
Hot Cartridge Item#
KSRPL8100HC
Item Weight (lbs)
8.82
Spray Diverter Item#
KSRP1271D
Installation Type
Bridge
Faucet Centers
8

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.