KS7278ALBS Kitchen Faucet W/ Side Sprayer, Brushed Nickel

  • Mfr # KS7278ALBS

  • Zoro # G3088918


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7278ALBS
Zoro #
G3088918
UPC #
663370541155
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.88
Height
2.25
Item Height (Inch)
2.25
Item Width (Inch)
6.88
Max Deck Thickness
1.25
Item Length (Inch)
8.31

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
8.82
Drain Included
No
Faucet Holes
4
Faucet Centers
8
Cold Cartridge Item#
KSRPL8100CC
Handle Style
Lever
Kitchen Sprayer#
KBSPR8
Handles Included
true
Sidespray
true
Collection
English Country
Item Weight (lbs)
8.82
Pullout Spray
false
Installation Type
Bridge
Theme
Traditional
Pulldown Spray
false
Hot Cartridge Item#
KSRPL8100HC
Spray Diverter Item#
KSRP1271D
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KBH1978ARL

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.