KS7278AXBS English Country 8" Bridge Kitchen Faucet W/ Sprayer, Nickel

  • Mfr # KS7278AXBS
  • Zoro # G3092034
product price: 
$
562.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS7278AXBS
Zoro #
G3092034
UPC #
663370590603
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
6.88
Item Length (Inch)
8.31
Item Height (Inch)
6.88
Item Width (Inch)
8

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Handle Style
Cross
Hot Cartridge Item#
KSRPL8100HC
Hot Handle Item#
KBH1798AXH
Sidespray
true
Installation Type
Bridge
Pullout Spray
false
Drain Included
No
Cold Handle Item#
KBH1798AXC
Faucet Holes
4
Spray Diverter Item#
KSRP1271D
Faucet Centers
8
Collection
English Country
Kitchen Sprayer#
KBSPR8
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Item Weight (lbs)
8.82
Cold Cartridge Item#
KSRPL8100CC
Pulldown Spray
false
Handles Included
true
Hose Included
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews