KS7278PKLBS Duchess Bridge Kitchen Faucet W/Brass Sprayer, Brushed Nkl

  • Mfr # KS7278PKLBS

  • Zoro # G3092847


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7278PKLBS
Zoro #
G3092847
UPC #
663370816123
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.88
Height
8.31
Max Deck Thickness
2
Item Length (Inch)
13.88
Item Width (Inch)
6.88
Item Height (Inch)
8.31

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Rotating swivel spout, Includes matching brass side sprayer, Lever handles meet ADA guidelines
Weight
8.82
Handle Style
Lever
Item Weight (lbs)
8.82
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Cold Cartridge Item#
KSRPL8100CC
Spout Flow Rate (GPM)
1.8
Collection
Duchess
Share H&C Handle Item#
KBH1608PKL
Kitchen Sprayer#
KBSPR8
Faucet Holes
4
Hot Cartridge Item#
KSRPL8100HC
Drain Included
No
Sidespray
true
Faucet Centers
8
Installation Type
Bridge
Hose Included
true

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.