Shop KINGSTON BRASS

KS7278PXBS English Country 8" Bridge Kitchen Faucet W/ Sprayer, Nickel

  • Mfr # KS7278PXBS
  • Zoro # G3096496

product price: 
$
562.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7278PXBS
Zoro #
G3096496
UPC #
663370590764
Country of Origin
Taiwan, Province of China
Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid Brass Construction for Reliability, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Includes Side Sprayer, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Weight
8.82
Installation Type
Bridge
Hot Handle Item#
KBH1608PXH
Pullout Spray
false
Sidespray
true
Pulldown Spray
false
Item Weight (lbs)
8.82
Hot Cartridge Item#
KSRPL8100HC
Kitchen Sprayer#
KBSPR8
Hose Included
false
Faucet Holes
4
Cold Handle Item#
KBH1608PXC
Drain Included
No
Theme
Traditional
Collection
English Country
Faucet Centers
8
Handles Included
true
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL8100CC
Spray Diverter Item#
KSRP1271D
Handle Style
Cross

Dimensions

Width
8
Height
6.88
Item Width (Inch)
8
Item Height (Inch)
6.88
Item Length (Inch)
8.31

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.