
KS7411DKL Kaiser Single-Handle Bathroom Faucet, Polished Chrome
Mfr # KS7411DKL
Zoro # G3071390
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Polished Chrome
Width
6.25
Length
6.5
Height
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS7411DKL
Zoro #
G3071390
UPC #
663370453861
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.25
Length
6.5
Height
5
Item Width (Inch)
6.25
Item Height (Inch)
5
Item Length (Inch)
6.5
Max Deck Thickness
1.25
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Kaiser single-handle bathroom faucet with brass pop-up and deck plate and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.