KS7415BL Paris Single Lever Handle Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7415BL

  • Zoro # G3079994


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Oil Rubbed Bronze
Width
6.25
Length
6.5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7415BL
Zoro #
G3079994
UPC #
663370453816
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.25
Length
6.5
Height
5
Item Length (Inch)
6.5
Item Height (Inch)
5
Item Width (Inch)
6.25
Max Deck Thickness
1.25

Details

Material
Brass
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
ADA Compliant
true
Weight
4.63
Finish
Oil Rubbed Bronze
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck mount 1 or 3 hole installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Faucet Centers
0
Handle Style
Lever
Share H&C Handle Item#
KSH7815BL
Faucet Holes
1
Item Weight (lbs)
4.63
Pullout Spray
false
Theme
Traditional
Handles Included
true
Shared H&C Cartridge Item#
KSRP3891C
Sidespray
false
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Installation Type
Single Hole or Three Hole
Collection
Paris
Pop Up Rod Item#
KSPR7415DPL

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet with brass pop-up and deck plate and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.