KS7415DKL Kaiser Single-Handle Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7415DKL

  • Zoro # G3079687


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Oil Rubbed Bronze
Width
6.25
Length
6.5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7415DKL
Zoro #
G3079687
UPC #
663370453878
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.25
Length
6.5
Height
5
Item Length (Inch)
6.5
Item Width (Inch)
6.25
Item Height (Inch)
5
Max Deck Thickness
1.25

Details

Material
Brass
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
ADA Compliant
true
Weight
4.63
Finish
Oil Rubbed Bronze
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3 hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Includes optional deck plate, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines
Installation Type
Single Hole or Three Hole
Item Weight (lbs)
4.63
Collection
Kaiser
Hose Included
false
Handle Style
Lever
Theme
Traditional
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Holes
1
Sidespray
false
Pulldown Spray
false
Pop Up Rod Item#
KSPR7415DPL
Share H&C Handle Item#
GSH8885DKL
Pullout Spray
false
Faucet Centers
0
Drain Included
Yes
Shared H&C Cartridge Item#
KSRP3891C

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Kaiser single-handle bathroom faucet with brass pop-up and deck plate and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.