KS7415DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Bronze

  • Mfr # KS7415DPL

  • Zoro # G3066396


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Oil Rubbed Bronze
Width
5
Length
6.5
Height
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7415DPL
Zoro #
G3066396
UPC #
663370329302
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.5
Height
2.31
Max Deck Thickness
1-1/2"
Item Length (Inch)
6.5
Item Width (Inch)
5
Item Height (Inch)
2.31

Details

Material
Brass
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
ADA Compliant
true
Weight
4.63
Finish
Oil Rubbed Bronze
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, 1/4 Turn Drip-Free Ceramic Disc Cartridge, Standard 1/2" IPS Connection, 5" Spout Reach, 4-7/16" Spout Height, 3" Aerator Clearance, Single Hole Installation with Deck Plate Included, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Includes Matching Finish Pop-Up Drain
Shared H&C Cartridge Item#
KSRP3891C
Collection
Paris
Installation Type
Single Hole or Three Hole
Handles Included
true
Sidespray
false
Item Weight (lbs)
4.63
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Theme
Traditional
Faucet Centers
0
Share H&C Handle Item#
KSH7415DPL
Drain Included
Yes
Faucet Holes
1
Handle Style
Lever
Pop Up Rod Item#
KSPR7415DPL

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.