Zoro Homepage

KS7417AL Paris Single-Handle Bathroom Faucet, Brushed Brass

  • Mfr # KS7417AL

  • Zoro # G3070569


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Finish
Brushed Brass
Number of Handles
1
Weight
4.63
Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7417AL
Zoro #
G3070569
UPC #
663370677595
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
5
Width
6.25
Item Length (Inch)
6.5
Item Width (Inch)
6.25
Maximum Deck Thickness
2

Details

Mounting Type
Deck Mount
Finish
Brushed Brass
Number of Handles
1
Weight
4.63
Item
Single-Hole Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3 hole installation, Deck plate included, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Color
Brushed Brass
Shared H&C Cartridge Item#
KSRP3891C
Collection
Paris
Handle Style
Lever
Item Weight (lbs)
4.63
Drain Included
Yes
Pulldown Spray
FALSE
Hose Included
true
Handles Included
true
Installation Type
Single Hole
Pop Up Rod Item#
KSPR7417DPL
Theme
Traditional
Faucet Centers
0
Share H&C Handle Item#
KSH7417AL
Body Material
Brass;Metal
Flow Rate - Maximum
1.2
Number of Mounting Holes
1

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.