KS7418ACL American Classic Sgl-Handle Bathroom Faucet, Brushed Nickel

  • Mfr # KS7418ACL

  • Zoro # G3072580


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
1
Weight
4.63
Length
6.5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3 hole installation, Deck plate included, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7418ACL
Zoro #
G3072580
UPC #
663370453854
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
2.31
Width
5
Item Width (Inch)
5
Item Length (Inch)
6.5
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
1
Weight
4.63
Item
Single-Hole Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3 hole installation, Deck plate included, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Handles Included
true
Theme
Traditional
Installation Type
Single Hole
Drain Included
Yes
Pop Up Rod Item#
KSPR7418DPL
Shared H&C Cartridge Item#
KSRP3891C
Item Weight (lbs)
4.63
Pulldown Spray
FALSE
Handle Style
Lever
Hose Included
false
Share H&C Handle Item#
KSH1818AL
Collection
American Classic
Faucet Centers
0
Body Material
Brass
Number of Mounting Holes
1
Flow Rate - Maximum
1.2

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The American Classic single-handle bathroom faucet with brass pop-up and deck plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.