Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7418AL Paris Single-Handle Bathroom Faucet, Brushed Nickel

  • Mfr # KS7418AL

  • Zoro # G3071418


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
6.25
Length
6.5
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7418AL
Zoro #
G3071418
UPC #
663370329340
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.25
Length
6.5
Height
5.13
Item Width (Inch)
6.25
Item Height (Inch)
5.13
Item Length (Inch)
6.5

Details

Material
Brass
Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Weight
4.63
Finish
Brushed Nickel
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck mount 1 or 3 hole installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3" Spout Clearance, 5" Spout Reach, Single Lever Handle Meets ADA Guidelines, Includes Matching Finish Pop-Up Drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Handles Included
true
Sidespray
false
Theme
Traditional
Faucet Centers
0
Pullout Spray
false
Faucet Holes
1
Handle Style
Lever
Drain Included
Yes
Item Weight (lbs)
4.63
Share H&C Handle Item#
KSH7418AL
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR7418DPL
Collection
Paris
Shared H&C Cartridge Item#
KSRP3891C
Installation Type
Single Hole or Three Hole

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.