Zoro Homepage

KS7611BEX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7611BEX

  • Zoro # G3077806


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
6
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7611BEX
Zoro #
G3077806
UPC #
663370435638
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
6.38
Height
4.75
Item Length (Inch)
6.38
Item Width (Inch)
6
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 6" Spout Height, 4-3/4" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
Number of Handles
2
Weight
4.04
Theme
Traditional
Collection
Essex
Hot Cartridge Item#
KSRPL3000HC
Faucet Holes
3
Drain Included
Yes
Handle Style
Cross
Faucet Centers
4
Sidespray
false
Item Weight (lbs)
4.04
Cold Handle Item#
KBH1601BEXC
Cold Cartridge Item#
KSRPL3000CC
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH1601BEXH
Pullout Spray
false
Pop Up Rod Item#
KSPR7611BL
Installation Type
Centerset
Handles Included
true

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.