Zoro Homepage

KS7611BL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7611BL

  • Zoro # G3075986


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Number of Handles
2
Features
High Quality Brass Construction, Drip Free Ceramic Disc Cartridge, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI (CEC Compliance), 4-3/4" Spout Reach, 6" Spout Height, 4" Aerator Clearance
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7611BL
Zoro #
G3075986
UPC #
663370036651
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
6.38
Height
4.75
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Item Width (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Features
High Quality Brass Construction, Drip Free Ceramic Disc Cartridge, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI (CEC Compliance), 4-3/4" Spout Reach, 6" Spout Height, 4" Aerator Clearance
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Weight
4.04
Sidespray
false
Pullout Spray
false
Collection
English Vintage
Drain Included
Yes
Faucet Centers
4
Item Weight (lbs)
4.04
Faucet Holes
3
Theme
Traditional
Cold Cartridge Item#
KSRPL3000CC
Handles Included
true
Installation Type
Centerset
Share H&C Handle Item#
KSH7611BL
Pop Up Rod Item#
KSPR7611BL
Hot Cartridge Item#
KSRPL3000HC
Spout Flow Rate (GPM)
1.2
Handle Style
Lever

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.