Zoro Homepage

KS7611BPL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7611BPL

  • Zoro # G3080210


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Number of Handles
2
ADA Compliant
true
Height
4.75
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7611BPL
Zoro #
G3080210
UPC #
663370434563
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Item Width (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 6" Spout Height, 4-3/4" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop Up Included
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.09
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Installation Type
Centerset
Pullout Spray
false
Handles Included
true
Cold Cartridge Item#
KSRPL3000CC
Theme
Traditional
Sidespray
false
Pop Up Rod Item#
KSPR7611BL
Cold Handle Item#
KSH7611BPLC
Hot Cartridge Item#
KSRPL3000HC
Handle Style
Lever
Collection
Bel-Air
Faucet Holes
3
Faucet Centers
4
Hot Handle Item#
KSH7611BPLH
Item Weight (lbs)
5.09

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Bel-Air 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.