Zoro Homepage

KS7611FL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7611FL

  • Zoro # G3076220


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
4.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.38
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7611FL
Zoro #
G3076220
UPC #
663370114595
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Item Width (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Weight
4.04
Handles Included
true
Collection
English Vintage
Cold Cartridge Item#
KSRPL3000CC
Hot Cartridge Item#
KSRPL3000HC
Cold Handle Item#
KSH5601FLC
Hot Handle Item#
KSH5601FLH
Sidespray
false
Theme
Traditional
Faucet Centers
4
Pullout Spray
false
Pop Up Rod Item#
KSPR7611BL
Handle Style
Lever
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Item Weight (lbs)
4.04
Installation Type
Centerset

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.