Zoro Homepage

KS7611PL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7611PL

  • Zoro # G3075977


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Width
6
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7611PL
Zoro #
G3075977
UPC #
663370114854
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
4.75
Length
6.38
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
6
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Number of Handles
2
Weight
4.04
Installation Type
Centerset
Pullout Spray
false
Collection
English Vintage
Cold Cartridge Item#
KSRPL3000CC
Share H&C Handle Item#
KSH1161PL
Faucet Centers
4
Item Weight (lbs)
4.04
Theme
Traditional
Sidespray
false
Drain Included
Yes
Hot Cartridge Item#
KSRPL3000HC
Spout Flow Rate (GPM)
1.2
Handles Included
true
Faucet Holes
3
Handle Style
Lever
Pop Up Rod Item#
KSPR7611BL

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.