KS7611PX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7611PX

  • Zoro # G3078716


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
4.75
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Number of Handles
2
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7611PX
Zoro #
G3078716
UPC #
663370114861
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Item Width (Inch)
6
Item Height (Inch)
4.75
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Cold Handle Item#
KSH3951PXC
Item Weight (lbs)
4.04
Hot Cartridge Item#
KSRPL3000HC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Installation Type
Centerset
Cold Cartridge Item#
KSRPL3000CC
Drain Included
Yes
Handle Style
Cross
Faucet Holes
3
Faucet Centers
4
Sidespray
false
Handles Included
true
Pullout Spray
false
Collection
English Vintage
Pop Up Rod Item#
KSPR7611BL
Hot Handle Item#
KSH3951PXH

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.