KS7611TL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7611TL

  • Zoro # G3072626


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Number of Handles
2
Length
6.38
Material
Brass
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7611TL
Zoro #
G3072626
UPC #
663370036699
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
6
Height
4.75
Item Width (Inch)
6
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
ADA Compliant
true
Weight
4.04
Pop Up Rod Item#
KSPR7611TL
Installation Type
Centerset
Faucet Centers
4
Handle Style
Lever
Item Weight (lbs)
4.04
Drain Included
Yes
Cold Cartridge Item#
KSRPL3000CC
Faucet Holes
3
Share H&C Handle Item#
KSH7611TL
Sidespray
false
Hot Cartridge Item#
KSRPL3000HC
Handles Included
true
Collection
Templeton
Pullout Spray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Templeton 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.