KS7611TX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7611TX

  • Zoro # G3076659


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Mounting Type
Deck Mount
Features
High Quality Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Matching Accessories Available
Height
4.75
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7611TX
Zoro #
G3076659
UPC #
663370111563
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
6
Length
6.38
Item Height (Inch)
4.75
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Features
High Quality Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Matching Accessories Available
Material
Brass
ADA Compliant
false
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Faucet Holes
3
Theme
Traditional
Item Weight (lbs)
4.04
Drain Included
Yes
Sidespray
false
Pop Up Rod Item#
KSPR7611BL
Hot Cartridge Item#
KSRPL3000HC
Collection
French Country
Hot Handle Item#
KSH1601TXH
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Cold Cartridge Item#
KSRPL3000CC
Cold Handle Item#
KSH1601TXC
Installation Type
Centerset
Handles Included
true
Pullout Spray
false

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The French Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.