Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7612AX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7612AX

  • Zoro # G3074568


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Brass
Height
4.75
Number of Handles
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7612AX
Zoro #
G3074568
UPC #
663370114656
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Item Height (Inch)
4.75
Item Length (Inch)
6.38
Item Width (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Material
Brass
Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Weight
4.04
Pullout Spray
false
Hot Cartridge Item#
KSRPL3000HC
Pop Up Rod Item#
KSPR7612BL
Hot Handle Item#
KSH3952AXH
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Collection
English Vintage
Cold Handle Item#
KSH3952AXC
Handles Included
true
Installation Type
Centerset
Item Weight (lbs)
4.04
Drain Included
Yes
Sidespray
false
Theme
Traditional
Faucet Centers
4
Handle Style
Cross
Cold Cartridge Item#
KSRPL3000CC

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.