Zoro Homepage

KS7612BL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7612BL

  • Zoro # G3077815


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Width
6
Height
4.75
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7612BL
Zoro #
G3077815
UPC #
663370036668
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
4.75
Length
6.38
Item Height (Inch)
4.75
Item Width (Inch)
6
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Drip-free ceramic disc cartridge, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 4-3/4" spout reach, 6" spout height, 4" aerator clearance, Corrosion-resistant finish, Designed for long-lasting durability
ADA Compliant
true
Weight
4.41
Drain Included
Yes
Installation Type
Centerset
Hot Cartridge Item#
KSRPL3000HC
Faucet Centers
4
Pop Up Rod Item#
KSPR7612BL
Faucet Holes
3
Handle Style
Lever
Cold Cartridge Item#
KSRPL3000CC
Collection
English Vintage
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Sidespray
false
Theme
Traditional
Share H&C Handle Item#
KSH7612BL
Item Weight (lbs)
4.41
Handles Included
true

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.