Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7612FL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7612FL

  • Zoro # G3066168


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Number of Handles
2
Height
4.75
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7612FL
Zoro #
G3066168
UPC #
663370114670
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Max Deck Thickness
1.25
Item Height (Inch)
4.75
Item Width (Inch)
6
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Number of Handles
2
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Weight
4.04
Theme
Traditional
Collection
English Vintage
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH5602FLC
Handles Included
true
Hot Handle Item#
KSH5602FLH
Faucet Holes
3
Cold Cartridge Item#
KSRPL3000CC
Handle Style
Lever
Faucet Centers
4
Sidespray
false
Item Weight (lbs)
4.04
Installation Type
Centerset
Drain Included
Yes
Pop Up Rod Item#
KSPR7612BL
Pullout Spray
false
Hot Cartridge Item#
KSRPL3000HC

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.