Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7612NL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7612NL

  • Zoro # G3062214


product price: $156.86
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Height
4.75
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7612NL
Zoro #
G3062214
UPC #
663370036743
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Item Width (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Mounting Type
Deck Mount
Weight
4.04
Hot Cartridge Item#
KSRPL3000HC
Item Weight (lbs)
4.04
Faucet Centers
4
Installation Type
Centerset
Handle Style
Lever
Pop Up Rod Item#
KSPR7612NL
Handles Included
true
Theme
Traditional
Collection
Normandy
Faucet Holes
3
Share H&C Handle Item#
KSH1162NL
Drain Included
Yes
Sidespray
false
Cold Cartridge Item#
KSRPL3000CC
Spout Flow Rate (GPM)
1.2
Pullout Spray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Normandy 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.